DESCRIPTION

  • For use with all models
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products 3.5T Fancoil X-13 PSTN Multispeed R4

IFEM4P4200A

BTU:

SPECIFICATIONS

BTU
42000
CFM
1400
Configuration
Multi
Depth
22-1/16 in
Height
49-63/100 in
Horsepower
1/2 hp
Length
22-3/50 in
Liquid Line OD
3/8 in
MBH
42
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
3.5 Tons
UL Listed
Yes
Volts
208/230V
Watts
15
Weight
152
Width
21-13/100 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS