International Comfort Products 3.5T Upflow/ Downflow R410A 24 N-coil IEND4X43C24A

DESCRIPTION

  • Bolt-on TXV metering device factory installed on all models (equalizer tube brazed in)
  • Copper tube/aluminum fin "A" coil with latest high tech fin design
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Two condensate drain connections

International Comfort Products 3.5T Upflow/ Downflow R410A 24 N-coil

IEND4X43C24A

Tonnage:

SPECIFICATIONS

CFM
1600
Configuration
Downflow, Upflow
Depth
21 in
Height
26-5/16 in
Liquid Line OD
3/8 in
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
3.5 Tons
UL Listed
Yes
Width
24-1/2 in

Starting at
Call for Pricing
  • QUANTITY