DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products 3 Tons 17 in. R-410A Horizontal N-coil

IENH4XL17A

BTU:

SPECIFICATIONS

BTU
36000
CFM
1350
Configuration
Horizontal
Depth
20-3/4 in
Height
17-1/2 in
Length
20-3/4 in
Liquid Line OD
3/8 in
MBH
36
Material
Aluminum
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
3 Tons
UL Listed
Yes
Weight
45
Width
22-3/50 in

Starting at
Call for Pricing
  • QUANTITY