International Comfort Products 3 Tons 2-Stage 17 SEER Air Conditioner Commercial ICCA736GKA

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products 3 Tons 2-Stage 17 SEER Air Conditioner Commercial

ICCA736GKA

BTU:

SPECIFICATIONS

AMP
0.7
BTU
36000
CEC Compliant
For Sale in CA
Decibel Rating dB
71 dB
Depth
31-3/16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
35-14/25 in
Horsepower
1/10 hp
Liquid Line OD
3/8 in
MBH
36
Phase
Single Phase
RPM
825
Refrigerant
R-410A
Stages
Two
Suction Line OD
3/4 in
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Weight
217
Width
31-19/100 in

Starting at
Call for Pricing
  • QUANTITY