DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products N4H3 Series 13 SEER Split-System Heat Pump

IN4H3GLF

Tonnage:

SPECIFICATIONS

AMP
7.9
Auto Switching Heat Cool
No
BTU
36000
BTU Cooling Rating
36000 Btu/h
BTU Heat Rating
36000 Btu/h
Collection
N4H3 Series
Decibel Rating dB
75 dB
Depth
31-3/16 in
EER
11
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
31-13/16 in
Horsepower
1/5 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
36
Max CFM
3000
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
3 Tons
UL Listed
Yes
Volts
460V
Width
31-3/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS