DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products 3 Tons R-410A Scroll Condenser Heat Pump

IN4H336AKF

BTU:

SPECIFICATIONS

AMP
1.1
BTU
36000
BTU Heat Rating
36000 Btu/h
Decibel Rating dB
73 dB
Depth
31-13/16 in
Energy Star Compliant
No
Height
31-81/100 in
Horsepower
1/5 hp
Liquid Line OD
3/8 in
MBH
36
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Width
31-19/100 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS