DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products 3 Tons VAR Multi Fan Coil

IFVM4X3600B

BTU:

SPECIFICATIONS

BTU
36000
CFM
1400
Configuration
Multi
Depth
22-1/16 in
Height
53-11/25 in
Length
22-3/50 in
Liquid Line OD
3/8 in
MBH
36
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Weight
145
Width
21-13/100 in

Starting at
Call for Pricing
  • QUANTITY