DESCRIPTION

  • Aluminized steel tubular heat exchanger
  • Copeland Scroll™ compressor
  • Easily converts to down discharge applications
  • Full perimeter steel base rails
  • HVAC equipment products sold to EPA certified licensed contractors only
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High and low pressure switches
  • High efficiency X–13 indoor blower motor
  • Ignition Type: Direct Spark
  • Low NOx

International Comfort Products PGD4 Series 14 SEER R-410A Evaporator Convertible LP or Natural Gas/Electric Packaged Unit

IPGD4060K001C

Tonnage:

SPECIFICATIONS

BTU
60000
BTU Cooling Rating
28600 Btu/h
BTU Heat Rating
60000 Btu/h
CEC Compliant
For Sale in CA
Collection
PGD4 Series
Configuration
Convertible
Decibel Rating dB
73 dB
Depth
32-5/8 in
EER
12
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
40 in
Horsepower
1/10 hp
Ignition System
Direct Spark Ignition
Length
32-63/100 in
MBH
60
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Tonnage
2.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
342
Width
48-3/16 in

Starting at
Call for Pricing
  • QUANTITY