DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products 31-13/16 in. 2 Tons R-410A Condenser Heat Pump

IN4H324AKF

BTU:

SPECIFICATIONS

AMP
0.77
BTU
24000
BTU Heat Rating
24000 Btu/h
Decibel Rating dB
73 dB
Depth
31-13/16 in
Energy Star Compliant
No
Height
31-81/100 in
Horsepower
1/10 hp
Liquid Line OD
3/8 in
MBH
24
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2 Tons
UL Listed
Yes
Volts
208/230V
Width
23-13/100 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS