DESCRIPTION

  • An additional 5 year parts limited warranty (including compressor and coils) with timely registration
  • Copeland Scroll™ compressor
  • Easily converts to down discharge applications
  • Easy three–panel accessibility for maintenance and installation
  • Five year parts limited warranty (including compressor and coils)
  • Full perimeter steel base rails
  • HVAC equipment products sold to EPA certified licensed contractors only
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High and low pressure switches
  • High efficiency X–13 indoor blower motor

International Comfort Products 32-5/8 in. 13 SEER Packaged Heat Pump

IPHD324000K000C

Tonnage:

SPECIFICATIONS

CEC Compliant
For Sale in CA
Configuration
Convertible
Depth
32-5/8 in
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
2 Tons
Volts
230V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY