DESCRIPTION

  • Bi-flow filter drier supplied for field installation
  • Copeland compressors in all models
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Suction line accumulator factory installed

International Comfort Products 35 in. 3 Tons R-410A Condenser Heat Pump

INXH536GKA

BTU:

SPECIFICATIONS

AMP
1.2
BTU
36000
BTU Heat Rating
36000 Btu/h
Decibel Rating dB
72 dB
Depth
35 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
35-3/4 in
Horsepower
1/5 hp
Liquid Line OD
3/8 in
MBH
36
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Width
35 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS