DESCRIPTION

  • Bi-flow filter drier supplied for field installation
  • Copeland compressors in all models
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Suction line accumulator factory installed

International Comfort Products 35 in. 4 Tons R-410A Condenser Heat Pump

INXH548GKA

BTU:

SPECIFICATIONS

BTU
42000
BTU Heat Rating
42000 Btu/h
Depth
35 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
25-5/16 in
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Tonnage
3.5 Tons
Volts
208/230V
Width
31-3/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS