DESCRIPTION

  • Bi-flow filter drier supplied for field installation
  • Copeland compressors in all models
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Suction line accumulator factory installed

International Comfort Products Mainline 35 x 28-15/16 in. 5 Tons R-410A Condenser Heat Pump

ICXH560GKA

BTU:

SPECIFICATIONS

AMP
1.2
BTU
60000
BTU Heat Rating
60000 Btu/h
CEC Compliant
For Sale in CA
Collection
Mainline
Decibel Rating dB
71 dB
Depth
35 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
40-1/4 in
Horsepower
1/4 hp
Liquid Line OD
3/8 in
MBH
60
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
5 Tons
UL Listed
Yes
Volts
208/230V
Width
35 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS