DESCRIPTION

  • Copeland Scroll™ compressor
  • Day and night
  • Easily converts to down discharge applications
  • Easy three–panel accessibility for maintenance and installation
  • Five year compressor limited warranty
  • Full perimeter steel base rails
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High and low pressure switches
  • High efficiency X–13 indoor blower motor
  • One year parts limited warranty

International Comfort Products 35000 btu/h 13 SEER 230 V Packaged Heat Pump

IPHD336000H000C

Tonnage:

SPECIFICATIONS

AMP
1.2
BTU Heat Rating
35000 Btu/h
CEC Compliant
For Sale in CA
Configuration
Convertible
Decibel Rating dB
77 dB
Depth
32-5/8 in
Height
42-13/100 in
Horsepower
1/5 hp
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Weight
336
Width
48-19/100 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS