International Comfort Products HC4H3 Series 3 Ton 13 SEER Horizontal Single-Stage R-410A 1/4 hp Split-System Heat Pump IHC4H336AKA

DESCRIPTION

  • Copeland Scroll compressor on all models
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Integrated solid state control with Time-Temperature defrost
  • Suction line accumulator factory installed

International Comfort Products HC4H3 Series 3 Ton 13 SEER Horizontal Single-Stage R-410A 1/4 hp Split-System Heat Pump

IHC4H336AKA

Tonnage:

3 Tons

SPECIFICATIONS

AMP
20.9
Auto Switching Heat Cool
No
BTU
36000
BTU Cooling Rating
36000 Btu/h
BTU Heat Rating
36000 Btu/h
CEC Compliant
For Sale in CA
Collection
HC4H3 Series
Configuration
Horizontal
Decibel Rating dB
72 dB
Depth
31-3/16 in
EER
11.5
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
37-19/100 in
Horsepower
1/4 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount, Wall Mount
Liquid Line OD
3/8 in
MBH
36
Max CFM
3900
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Width
17-3/50 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.

DOCUMENTS