DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products EMA4X Series 17-7/8 in. Downflow Evaporator Coil for Furnace

IEMA4XDA

Tonnage:

SPECIFICATIONS

Application
Furnace
BTU
36000
CFM
1350
Collection
EMA4X Series
Configuration
Downflow
Depth
19-9/16 in
Height
14-11/16 in
Liquid Line OD
3/8 in
MBH
36
Material
Aluminum
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
3 Tons
UL Listed
Yes
Width
17-7/8 in

Starting at
Call for Pricing
  • QUANTITY