3V Battery Smoke Alarm in White

You last purchased this on
 
International Comfort Products

3V Battery Smoke Alarm in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
International Comfort Products

3V Battery Smoke Alarm in White

  • Fast #
  • Part #I9000136003
  • Item #5174664
  • Manufacturer Part #900-0136-003
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Tamper Resist - (when activated upon installation) effective in preventing someone from removing the unit from the mounting bracket.
  • Warranty: 10 Years limited
  • Requires Certification

Specifications

ADA Compliant:
No
Battery Size:
3V
Battery Type:
Lithium
Color Finish Category:
Whites
Color Finish Name:
White
Decibel Rating (dB):
85 dB
Diameter:
5-3/5 in
Height:
1-11/20 in
Material:
Plastic
Power Source:
Battery
Product Type:
Smoke Alarm
Smart Home Enabled:
Yes
Temperature Range:
40 to 100 Deg F
UL Listed:
Yes
Volts:
3V
Weight:
1 lb
Width:
5-3/5 in