4 in. Vent Pressure Switch

Part #I1172197  |  Item #2100248  |  Manufacturer Part #1172197

Width:

4 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets exact part design life testing for maximum reliability and durability
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers

Specifications

Brand Model Compatibility: Tempstar GPCM18K040E Air Conditioner

Energy Star Compliant: No

Height: 2 in

Product Type: Air Pressure Switch

UL Listed: No

Width: 4 in