DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products 4 Tons 15 SEER Roof Top Gas/Electric Packaged Unit

IRGH048LLCA0AAA

Refrigerant:

SPECIFICATIONS

BTU
48500
CEC Compliant
For Sale in CA
Decibel Rating dB
78 dB
Energy Star Compliant
Yes
Green
Energy Star, Yes
MBH
48.5
Phase
Triple Phase
Refrigerant
R-410A
Stages
Single
Tonnage
4 Tons
UL Listed
Yes
Volts
460V
Weight
590

Starting at
Call for Pricing
  • QUANTITY