International Comfort Products 4 Tons 21 in. Upflow/Downflow N-coil IEND4X48L21A

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products 4 Tons 21 in. Upflow/Downflow N-coil

IEND4X48L21A

BTU:

SPECIFICATIONS

BTU
48000
CFM
1800
Configuration
Downflow, Upflow
Liquid Line OD
3/8 in
MBH
48
Material
Aluminum
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
4 Tons
UL Listed
Yes
Width
21 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS