DESCRIPTION

  • Dual certified venting (1 or 2 pipe), Direct vent furnace
  • Factory shipped for natural gas with propane gas conversion kits available
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Silicon Nitride
  • Vent pipe can be run horizontally or vertically

International Comfort Products 40 in. 96% AFUE Single Stage ECM Nox Gas Furnace

IG9MXE1716A

BTU:

SPECIFICATIONS

BTU
80000
CEC Compliant
For Sale in CA
Configuration
Multi
Depth
29-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
35 in
Ignition System
Silicon Nitride
Length
29-1/2 in
MBH
80
Phase
Single Phase
Power Source
Gas
Stages
Single
Volts
115V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY