DESCRIPTION

  • Copeland Scroll™ compressor
  • Day and night
  • Easily converts to down discharge applications
  • Easy three–panel accessibility for maintenance and installation
  • Five year compressor limited warranty
  • Full perimeter steel base rails
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High and low pressure switches
  • High efficiency X–13 indoor blower motor
  • One year parts limited warranty

International Comfort Products PHD3 Series 13.5 SEER R-410A Packaged Heat Pump

IPHD3000H000C

Tonnage:

SPECIFICATIONS

AMP
1.2, 13.5, 21.1, 88
BTU Cooling Rating
40000 Btu/h
BTU Heat Rating
40000 Btu/h
CEC Compliant
For Sale in CA
Collection
PHD3 Series
Configuration
Convertible
Decibel Rating dB
78 dB
Depth
44-1/8 in
EER
11.5
Energy Star Compliant
No
Height
44-3/4 in
Horsepower
3/4 hp
MBH
40
Max CFM
1705
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
3.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
411
Width
48-3/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS