DESCRIPTION

  • All models utilize round copper tube, aluminum plate fin condenser coils
  • Brass suction and liquid line service valves
  • Fully hermetic scroll compressor with crankcase heater and suction line accumulators
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products N4A3 Series 13 SEER 1/4 hp Single-Stage R-410A Split-System Air Conditioner

IN4A348GHB

Tonnage:

SPECIFICATIONS

AMP
1.4
BTU
48000
BTU Cooling Rating
48000 Btu/h
CEC Compliant
For Sale in CA
Collection
N4A3 Series
Decibel Rating dB
80 dB
Depth
31-3/16 in
EER
11
Energy Star Compliant
No
Height
35-3/4 in
Horsepower
1/4 hp
Liquid Line OD
3/8 in
MBH
48
Max CFM
3365
Phase
Triple Phase
Power Source
Electric
RPM
1100
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
4 Tons
UL Listed
Yes
Volts
208/230V
Weight
225
Width
32 in

Starting at
Call for Pricing
  • QUANTITY