DESCRIPTION

  • All models utilize round copper tube, aluminum plate fin condenser coils
  • Brass suction and liquid line service valves
  • Fully hermetic scroll compressor with crankcase heater and suction line accumulators
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products 45-7/8 in. 13 SEER R-410A Standard Air Conditioner

IN4A348GLB

Tonnage:

SPECIFICATIONS

BTU
48000
CEC Compliant
For Sale in CA
Decibel Rating dB
80 dB
Depth
31-3/16 in
Energy Star Compliant
No
Height
35-3/4 in
MBH
48
Phase
Triple Phase
Refrigerant
R-410A
Tonnage
4 Tons
Type
Scroll
UL Listed
Yes
Volts
460V
Width
31-3/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS