DESCRIPTION

  • All models utilize round copper tube, aluminum plate fin condenser coils
  • Brass suction and liquid line service valves
  • Fully hermetic scroll compressor with crankcase heater and suction line accumulators
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products 460 V 13 SEER R-410A Standard Air Conditioner

IN4A360GLC

Tonnage:

SPECIFICATIONS

AMP
1.4
BTU
60000
CEC Compliant
For Sale in CA
Decibel Rating dB
79 dB
Depth
31-3/16 in
Energy Star Compliant
No
Height
28-47/50 in
Horsepower
1/4 hp
Liquid Line OD
3/8 in
MBH
60
Phase
Triple Phase
RPM
1100
Refrigerant
R-410A
Stages
Single
Suction Line OD
1-1/8 in
Tonnage
5 Tons
UL Listed
Yes
Volts
460V
Weight
198
Width
31-19/100 in

Starting at
Call for Pricing
  • QUANTITY