• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products 460 V 3-Phase Packaged Heat Pumps

IRHS1L0CA0AAA

Tonnage:

SPECIFICATIONS

BTU Cooling Rating
142000 Btu/h
BTU Heat Rating
116000 Btu/h
Decibel Rating dB
83 dB
EER
10.6
Height
57-19/50 in
Horsepower
1/4 hp
Length
115-22/25 in
Phase
Triple Phase
Refrigerant
R-410A
SEER
11
Stages
Two
Tonnage
12.5 Tons
UL Listed
Yes
Volts
460V
Weight
1370
Width
63-19/50 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS