DESCRIPTION

  • 2" filters
  • ASHRAE 90.1
  • Belt drive evaporator-fan motor
  • Can directly replace most Carrier units made after 1989
  • Day and night
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High and low pressure switches
  • Refrigerant circuits contain a liquid line filter drier to trap dirt and moisture
  • Single scroll compressor with internal line-break overload protection
  • Single-stage cooling capacity control

International Comfort Products 460 V 60000 btu/h Low Heat Medium Static Gas/Electric Unit

IRGS0LLCA0AAA

Tonnage:

SPECIFICATIONS

BTU Heat Rating
90000 Btu/h
CEC Compliant
For Sale in CA
Configuration
Convertible
Depth
74-3/8 in
Height
33-19/50 in
Length
74-19/50 in
Phase
Triple Phase
Power Source
Gas
Refrigerant
R-410A
Stages
Single
Tonnage
3 Tons
UL Listed
Yes
Volts
460V
Weight
483
Width
46-3/4 in

Starting at
Call for Pricing
  • QUANTITY