5 Ton - Up to 15.5 SEER2/7.7 HSPF2 - Two-Stage Packaged Heat Pump System - No Factory Heat - R-454B - 208-230/1
5 Ton - Up to 15.5 SEER2/7.7 HSPF2 - Two-Stage Packaged Heat Pump System - No Factory Heat - R-454B - 208-230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- CEC Compliant:
- For Sale in CA
- Type:
- IPHB560000K000B