DESCRIPTION

  • Copeland Scroll™ compressor
  • Day and night
  • Easily converts to down discharge applications
  • Easy three–panel accessibility for maintenance and installation
  • Five year compressor limited warranty
  • Full perimeter steel base rails
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High and low pressure switches
  • High efficiency X–13 indoor blower motor
  • One year parts limited warranty

International Comfort Products 5 Tons 13 SEER 460 V Packaged Heat Pump

IPHD360000L000C

Tonnage:

SPECIFICATIONS

CEC Compliant
For Sale in CA
Configuration
Convertible
Depth
44-1/8 in
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Tonnage
5 Tons
Volts
460V
Width
48-3/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY