DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products 5 Tons 24 in. R-410A Horizontal N-coil

IENH4X60L24A

BTU:

SPECIFICATIONS

BTU
60000
CFM
2000
Coil Type
Cased
Configuration
Horizontal
Depth
20-3/4 in
Height
29 in
Liquid Line OD
3/8 in
Material
Aluminum
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
5 Tons
Weight
81
Width
24-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY