DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products 5 Tons 24 in. R-410A Horizontal N-coil

IENH4X61L24A

BTU:

SPECIFICATIONS

BTU
60000
CFM
2000
Configuration
Horizontal
Depth
20-3/4 in
Height
24-1/2 in
Length
20-3/4 in
Liquid Line OD
3/8 in
MBH
60
Material
Aluminum
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
5 Tons
UL Listed
Yes
Weight
83
Width
29-3/50 in

Starting at
Call for Pricing
  • QUANTITY