DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products 5 Tons R-410A Condenser Heat Pump

IN4H360AKF

BTU:

SPECIFICATIONS

BTU
60000
BTU Heat Rating
60000 Btu/h
Depth
28-15/16 in
Energy Star Compliant
Yes
Height
35 in
IsAcceptableImage
Phase
Single Phase
Refrigerant
R-410A
Tonnage
5 Tons
Type
Scroll
Volts
230V
Width
35 in

Starting at
Call for Pricing
  • QUANTITY