DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products 5 Tons VAR Multi Fan Coil

IFVM4X6000B

BTU:

SPECIFICATIONS

BTU
60000
Configuration
Multi
Depth
22-1/16 in
Height
59-3/16 in
Liquid Line OD
3/8 in
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
5 Tons
UL Listed
Yes
Volts
208/230V
Width
24-11/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS