DESCRIPTION

  • Copper tube/aluminum fin coil
  • Factory installed piston metering device with teflon ring
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • PSC 2-speed motor

International Comfort Products 7KW Electric Heater

IEHK07AKN

Watts:

SPECIFICATIONS

Configuration
Horizontal, Upflow
Depth
22-1/16 in
Height
49-5/8 in
Phase
Single Phase
Power Source
Electric
Tonnage
2 Tons
Volts
208/230V
Watts
7
Width
17-5/8 in

Starting at
Call for Pricing
  • QUANTITY