DESCRIPTION

  • 40" high with wider cabinets for ease of installation
  • Dual certified venting (1 or 2 pipe), Direct vent furnace
  • Factory shipped for natural gas with propane conversion kits available
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Hot Surface

International Comfort Products G8MTL Series 14-3/16 in. 80% AFUE 5 Ton Two-Stage Multi-Position 1/3 hp Natural or LP Gas Furnace

IG8MTL1412A

BTU:

SPECIFICATIONS

AMP
5.1
BTU
44000
Collection
G8MTL Series
Configuration
Multi
Depth
29 in
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
33-1/3 in
Horsepower
1/3 hp
Ignition System
Direct Spark Ignition
Length
29 in
MBH
44
Max CFM
1200
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
5 Tons
UL Listed
No
Volts
115V
Width
14-3/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS