DESCRIPTION

  • 33 1/3" high for ease of installation
  • Factory shipped for natural gas with propane conversion kits available
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Innovative knobs for easy door removal and secure attachment

International Comfort Products 80 Psc 110K BTU 1600 CFM Furnace

IN8MSN1102116A

MBH:

SPECIFICATIONS

AFUE
80.00
Configuration
Downflow
Depth
29 in
Height
33-33/100 in
MBH
110000
Stages
Single
Volts
115V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY