DESCRIPTION

  • 24VAC humidifier terminal
  • Category I venting
  • Flame roll-out sensors standard
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Hot Surface

International Comfort Products N8MSN Series 14-3/16 in. 80% AFUE 3.5 Ton Single-Stage Multi-Position 1/5 hp Natural or LP Gas Furnace

IN8MSN1408A

BTU:

SPECIFICATIONS

AMP
2.8
BTU
44000
Collection
N8MSN Series
Configuration
Multi
Depth
29 in
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
33-1/3 in
Horsepower
1/5 hp
Ignition System
Direct Spark Ignition
Length
29 in
MBH
44
Max CFM
800
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
3.5 Tons
UL Listed
No
Volts
115V
Width
14-3/16 in

Starting at
Call for Pricing
  • QUANTITY