DESCRIPTION

  • Certified to leak 2% or less of nominal air conditioning cfm delivered when pressurized to 1" water column with all present air inlets, air outlets and condensate drain port(s) sealed
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Hot Surface
  • Supports two-stage cooling units
  • Xtra SEER ECM blower motor

International Comfort Products 800 cfm Nox Gas Furnace

IN8MSL01408A

BTU:

SPECIFICATIONS

AMP
2.8
BTU
45000
Configuration
Multi
Depth
29 in
Fuel Type
LP Gas, Natural Gas
Height
33-33/100 in
Length
29 in
MBH
45
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
1.5 - 2 Tons
Volts
115V
Width
14-19/100 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS