DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Silicon Nitride

International Comfort Products 95% AFUE Nox Gas Furnace

IN9MSE2120A

BTU:

SPECIFICATIONS

BTU
80000
CEC Compliant
For Sale in CA
Configuration
Multi
Depth
29-1/2 in
Energy Star Compliant
No
Height
35 in
Ignition System
Silicon Nitride
Length
29-1/2 in
MBH
80
Phase
Single Phase
Power Source
Gas
Stages
Single
Volts
115V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY