DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products Airquest® 3 Tons 208/230V Triple Phase Commercial Packaged Gas/Electric Unit

IRGH036HLCA0AAA

Manufacturer Part #: RGH036HLCA0AAA

Tonnage:

3 Tons

SPECIFICATIONS

BTU Cooling Rating
36000 Btu/h
BTU Heat Rating
115000 Btu/h
CEC Compliant
For Sale in CA
Coil Type
Aluminum Fin
Collection
Airquest®
Configuration
Convertible
Depth
74-3/8 in
EER
12.5
Green
Energy Star, Yes
Height
33-3/8 in
Horsepower
1/8 hp
MBH
36
Phase
Triple Phase
Power Source
Electric, Gas
Refrigerant
R-410A
SEER
15
Stages
Single
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Weight
505
Width
46-3/4 in

Print