International Comfort Products

Airquest® 5 Tons 150 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #IRGH060HDCA0AAA  |  Manufacturer Part #RGH060HDCA0AAA

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 82.00

BTU: 150000

BTU Cooling Rating: 57500 Btu/h

BTU Heat Rating: 150000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Aluminum Fin

Collection: Airquest®

Configuration: Convertible

Decibel Rating dB : 77 dB

EER: 12.45

Energy Star Compliant: Yes

Fuel Type: [Propane, Natural Gas]

Green: [Yes, Energy Star]

Height: 41-3/8 in

Length: 74-3/8 in

MBH: 57.5

Max CFM: 2500

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 15.2

Stages: Single

Tonnage: 5 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 600

Width: 46-3/4 in