3/4 hp 1200 RPM 230V ECM Variable Speed Blower Motor
3/4 hp 1200 RPM 230V ECM Variable Speed Blower Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Variable speed blower motor
- Design specifications are proprietary and not available to other parts manufacturers
- Maintains agency listings and safety standards
- Preserves equipment warranty
Specifications
- Blower Type:
- ECM Variable Speed
- Fan Speeds:
- Variable
- Horsepower:
- 3/4 hp
- Product Type:
- Blower Motor
- RPM:
- 1200
- RPM Range:
- 1151-1399
- Volts:
- 230V