3-7/10 hp 208/230/460V Three Phase Blower Motor
3-7/10 hp 208/230/460V Three Phase Blower Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Meets exact part design life testing for maximum reliability and durability
- Design specifications are proprietary and not available to other parts manufacturers
- Maintains agency listings and safety standards
- Preserves equipment warranty
Specifications
- Fan Speeds:
- 1
- Frame Size:
- 56
- Horsepower:
- 3-7/10 hp
- Phase:
- Three Phase
- Product Type:
- Blower Motor
- Volts:
- 208/230/460V