5 Ton - 17 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
CCA7 Series 5 Ton - 17 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 37.3
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- Collection:
- CCA7 Series
- Communicating:
- Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 31-3/16 in
- EER:
- 12
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 40-1/4 in
- Horsepower:
- 1/4 hp
- Length:
- 31-3/16 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max CFM:
- 4700 cfm
- Max Fuse Size:
- 60
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 825
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 17.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 284 lb
- Width:
- 35 in