CHS Commercial Heat Pump Condenser

Part #ICHS072HAA0A00A  |  Item #4088547  |  Manufacturer Part #CHS072HAA0A00A

Tonnage:

6 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Multi-position design for horizontal or vertical installation without modification
  • Two sloped condensate pans on each unit for horizontal or vertical applications
  • Cleanable insulation treated with EPA registred antimicrobial agent improves indoor air quality

Specifications

BTU: 70000

BTU Cooling Rating: 70000 Btu/h

BTU Heat Rating: 66000 Btu/h

CEC Compliant: For Sale in CA

Collection: CHS

Decibel Rating dB : 82 dB

Depth: 28-3/16 in

EER: 11

Height: 42-19/50 in

MBH: 70

Max Fuse Size: 45

Phase: Three Phase

Refrigerant: R-410A

Stages: Single

Suction Line OD : 1-1/8 in

Tonnage: 6 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 444

Width: 59-19/50 in