Commercial Heat Pump Condenser
CHS Commercial Heat Pump Condenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Multi-position design for horizontal or vertical installation without modification
- Two sloped condensate pans on each unit for horizontal or vertical applications
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Cleanable insulation treated with EPA registred antimicrobial agent improves indoor air quality
Specifications
- BTU:
- 70000
- BTU Cooling Rating:
- 70000 Btu/h
- BTU Heat Rating:
- 66000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- CHS
- Decibel Rating (dB):
- 82 dB
- Depth:
- 45-7/8 in
- EER:
- 11
- Energy Star Compliant:
- No
- Height:
- 42-19/50 in
- MBH:
- 70
- Max Fuse Size:
- 20
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Stages:
- Single
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 6 Ton
- UL Listed:
- Yes
- Volts:
- 460V
- Weight:
- 444 lb
- Width:
- 59-19/50 in