International Comfort Products Kenmore™ Commercial Touchscreen Wall Thermostat ITSTAT0101SC

DESCRIPTION

  • Communication with all compatible components in the system
  • Four stages heat, 2 stages cool
  • Four wire installation from each compatible component in the system
  • Full QWERTY keyboard for data entry
  • Full humidity control

International Comfort Products Kenmore™ Commercial Touchscreen Wall Thermostat

ITSTAT0101SC

Height:

SPECIFICATIONS

Collection
Kenmore™
Color Finish
White
Depth
97/100 in
Height
3-9/10 in
Power Source
Electric
Programmability
Programmable
Stages
4H/2C
Touch Screen
Yes
Volts
24V
Width
5-1/5 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS