DESCRIPTION

  • Cleanable insulation treated with EPA registered antimicrobial agent improves indoor air quality
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Multi-position design for horizontal or vertical installation without modification
  • Two sloped condensate pans on each unit for horizontal or vertical applications

International Comfort Products Cond Heat Pump 11.0E 10T R410A 460/3/60

ICHS121LAA0A00A

Tonnage:

SPECIFICATIONS

BTU
112000
BTU Heat Rating
106000 Btu/h
Decibel Rating dB
82 dB
Depth
28-3/16 in
Height
50-19/50 in
MBH
112
Phase
Triple Phase
Refrigerant
R-410A
Stages
Single
Suction Line OD
1-1/8 in
Tonnage
10 Tons
UL Listed
Yes
Volts
460V
Weight
490
Width
59-19/50 in

Starting at
Call for Pricing
  • QUANTITY