DESCRIPTION

  • Cleanable insulation treated with EPA registred antimicrobial agent improves indoor air quality
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Multi-position design for horizontal or vertical installation without modification
  • Two sloped condensate pans on each unit for horizontal or vertical applications

International Comfort Products Cond Heat Pump 11.0E 6T R410A 230/3/60

ICHS072HAA0A00A

Tonnage:

SPECIFICATIONS

BTU
70000
BTU Cooling Rating
70000 Btu/h
BTU Heat Rating
66000 Btu/h
CEC Compliant
For Sale in CA
Decibel Rating dB
82 dB
Depth
28-3/16 in
EER
11
Height
42-19/50 in
MBH
70
Phase
Triple Phase
Refrigerant
R-410A
Stages
Single
Suction Line OD
1-1/8 in
Tonnage
6 Tons
UL Listed
Yes
Volts
208/230V
Weight
444
Width
59-19/50 in

Starting at
Call for Pricing
  • QUANTITY