DESCRIPTION

  • Cleanable insulation treated with EPA registered antimicrobial agent improves indoor air quality
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Multi-position design for horizontal or vertical installation without modification
  • Two sloped condensate pans on each unit for horizontal or vertical applications

International Comfort Products Cond-hp 13 SEER 3T R410 230/3/60

IN4H336GHE

Tonnage:

SPECIFICATIONS

BTU
36000
Depth
28-3/16 in
Height
56-17/100 in
Refrigerant
R-410A
Stages
Single
Tonnage
7.5 Tons
Volts
230V
Width
49 in

Starting at
Call for Pricing
  • QUANTITY